Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon Rectangle Stock 1 ft. L, 3" W

  • Mfr # BULK-PS-NYL-278

  • Zoro # G4239031


product price: $18.25
/ea

Key Features

Material
Nylon
Color
Off White
Length
1 ft.
Width
3"
Tensile Strength (PSI)
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-278
Zoro #
G4239031
UPC #
193005330149
Country of Origin
China

Dimensions

Length
1 ft.
Width
3"
Thickness
0.5 in
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
3 in
Plastic Thickness
0.5 in

Details

Item
Rectangle Stock
Material
Nylon
Color
Off White
Tensile Strength (PSI)
10000
Temp. Range
-40 Degrees to 240 Degrees F
Durometer
Rockwell M85
Tensile Strength
13,000 psi
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Water Absorption Rating
Poor
Shape
Rectangular
Wear Factor
Excellent
Friction Rating
Slippery
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Machinability
100 %
Temperature Range
-20 Degrees to 210 Degrees F
Maximum Temperature
210 Degrees F
Water Absorption
1.28 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Impact Strength
0.6 ft-lb/in
Friction Coefficient
0.25
Grade
Standard
Plastic Density
0.041 lb/cu in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M85
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Rockwell Hardness
85 HRM
Dielectric Strength
25 kV/mm
Shore Hardness
75 Shore D
Weight
0.8 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,200 MPa
Metal Detectable
Not Metal Detectable

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.