Zoro Homepage

Off White Nylon Rectangle Stock 1 ft. L, 3" W

  • Mfr # BULK-PS-NYL-281

  • Zoro # G4238724


product price: $30.65
/ea

Key Features

Material
Nylon
Color
Off White
Length
1 ft.
Width
3"
Tensile Strength (PSI)
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-281
Zoro #
G4238724
UPC #
193005330163
Country of Origin
China

Dimensions

Length
1 ft.
Width
3"
Thickness
1.0 in
Plastic Length
12 in
Plastic Width
3 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1 in

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.