Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon Rectangle Stock 1 ft. L, 3" W

  • Mfr # BULK-PS-NYL-283

  • Zoro # G4238785


product price: $58.19
/ea

Key Features

Material
Nylon
Color
Off White
Length
1 ft.
Width
3"
Tensile Strength (PSI)
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-283
Zoro #
G4238785
UPC #
193005330170
Country of Origin
China

Dimensions

Length
1 ft.
Width
3"
Thickness
2.0 in
Plastic Width
3 in
Plastic Thickness
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Nominal Size
3 in W x 12 in L

Details

Item
Rectangle Stock
Material
Nylon
Color
Off White
Tensile Strength (PSI)
10000
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Tensile Strength
13,000 psi
Durometer
Rockwell M85
Resistant To
Wear, Impact, Friction
Plastic Clarity
Opaque
Friction Coefficient
0.25
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
UV Resistant
No
Machinability
100 %
Shape
Rectangular
Wear Factor
Excellent
Impact Strength
0.6 ft-lb/in
Water Absorption
1.28 %
Temperature Range
-20 Degrees to 210 Degrees F
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.058/-0.081 in
Grade
Standard
Maximum Temperature
210 Degrees F
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Plastic Density
0.041 lb/cu in
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Weight
3.1 lb
Flexural Modulus
2,200 MPa
Dielectric Strength
25 kV/mm
Shore Hardness
75 Shore D
Rockwell Hardness
85 HRM

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 2 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.