Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon Rectangle Stock 2 ft. L, 2" W

  • Mfr # BULK-PS-NYL-206

  • Zoro # G4239241


product price: $41.69
/ea

Key Features

Material
Nylon
Color
Off White
Length
2 ft.
Width
2"
Tensile Strength (PSI)
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-206
Zoro #
G4239241
UPC #
193005330064
Country of Origin
China

Dimensions

Length
2 ft.
Width
2"
Thickness
1.0 in
Plastic Width
2 in
Nominal Size
2 in W x 24 in L
Plastic Length
24 in
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Material
Nylon
Color
Off White
Tensile Strength (PSI)
10000
Durometer
Rockwell M85
Resistant To
Wear, Impact, Friction
Standards
UL 94 HB
Tensile Strength
13,000 psi
Temp. Range
-40 Degrees to 240 Degrees F
Plastic Hardness
Rockwell M85
Grade
Standard
UV Resistant
No
Friction Rating
Slippery
Water Absorption Rating
Poor
Shape
Rectangular
Friction Coefficient
0.25
Corrosion and Chemical Resistance
Fair
Plastic Density
0.041 lb/cu in
Wear Factor
Excellent
Water Absorption
1.28 %
Maximum Temperature
210 Degrees F
Temperature Range
-20 Degrees to 210 Degrees F
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Excellent
Impact Strength
0.6 ft-lb/in
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.041 in
Machinability
100 %
Backing Type
No Backing
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,200 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
75 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
25 kV/mm
Weight
2.1 lb
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.