Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon Rectangle Stock 4 ft. L, 2" W

  • Mfr # BULK-PS-NYL-217

  • Zoro # G4239250


product price: $34.25
/ea

Key Features

Material
Nylon
Color
Off White
Length
4 ft.
Width
2"
Tensile Strength (PSI)
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-217
Zoro #
G4239250
UPC #
193005330088
Country of Origin
China

Dimensions

Length
4 ft.
Width
2"
Thickness
0.375 in
Plastic Length
4 ft
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L
Plastic Thickness
0.375 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Material
Nylon
Color
Off White
Tensile Strength (PSI)
10000
Resistant To
Wear, Impact, Friction
Temp. Range
-40 Degrees to 240 Degrees F
Standards
UL 94 HB
Durometer
Rockwell M85
Tensile Strength
13,000 psi
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Water Absorption
1.28 %
Plastic Hardness
Rockwell M85
Friction Coefficient
0.25
Plastic Clarity
Opaque
Plastic Density
0.041 lb/cu in
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Tensile Strength Rating
Excellent
Friction Rating
Slippery
Plastic Thickness Tolerance
+0.043/-0.009 in
Water Absorption Rating
Poor
Impact Strength
0.6 ft-lb/in
Grade
Standard
Minimum Temperature
-20 Degrees F
Maximum Temperature
210 Degrees F
Impact Strength Rating
Poor
Shape
Rectangular
Temperature Range
-20 Degrees to 210 Degrees F
Backing Type
No Backing
Shore Hardness
75 Shore D
Weight
1.6 lb
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,200 MPa
Rockwell Hardness
85 HRM
Wear Rate
Not Rated
Dielectric Strength
25 kV/mm
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
7 x 10^-5 K^-1

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.