Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon Rod Stock 4 ft. L, 3-3/4" Dia.

  • Mfr # 6MEF4

  • Zoro # G6547116


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Off White
Length
4 ft.
Tensile Strength (PSI)
11500
Diameter Tolerance
+0.250/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEF4
Zoro #
G6547116
UPC #
-
Country of Origin
Multiple

Dimensions

Length
4 ft.
Diameter
3-3/4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
3 3/4 in dia x 4 ft L
Plastic Length
4 ft
Plastic Diameter
3 3/4 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in

Details

Item
Rod Stock
Material
Nylon
Color
Off White
Tensile Strength (PSI)
11500
Max. Temp. (F)
210 Degrees F
Type
Extruded
Min. Temp. (F)
-40 Degrees F
Standards
3-A Dairy, FDA, USDA
Machinability
20 %
Plastic Hardness
Rockwell M85
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Grade
Standard
Wear Factor
Excellent
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Shape
Rod
Tensile Strength
12,000 psi
Temperature Range
-40 Degrees to 210 Degrees F
Water Absorption
0.6 %
Impact Strength
0.4 ft-lb/in
Maximum Temperature
248 Degrees F
Friction Coefficient
0.2
Water Absorption Rating
Poor
UV Resistant
No
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Light Transmission
75 %
Shore Hardness
85 Shore D
Wear Rate
5.00 x 10^-7 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
330,000 psi
Dielectric Strength
600 V/mil
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.