Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Nylon Rod Stock 8 ft. L, 1-3/4" Dia.

  • Mfr # 6MEE2

  • Zoro # G6458313


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Off White
Length
8 ft.
Tensile Strength (PSI)
11500
Type
Extruded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEE2
Zoro #
G6458313
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-3/4"
Diameter Tolerance
+0.015/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
1 3/4 in
Plastic Length
8 ft
Nominal Size
1 3/4 in dia x 8 ft L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Nylon
Color
Off White
Tensile Strength (PSI)
11500
Type
Extruded
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Standards
3-A Dairy, FDA, USDA
Maximum Temperature
248 Degrees F
Corrosion and Chemical Resistance
Fair
Grade
Standard
Impact Strength Rating
Poor
Machinability
20 %
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Shape
Rod
Friction Coefficient
0.2
Wear Factor
Excellent
UV Resistant
No
Minimum Temperature
-40 Degrees F
Tensile Strength
12,000 psi
Temperature Range
-40 Degrees to 210 Degrees F
Plastic Hardness
Rockwell M85
Impact Strength
0.4 ft-lb/in
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Water Absorption
0.6 %
Metal Detectable
Not Metal Detectable
Rockwell Hardness
85 HRM
Wear Rate
5.00 x 10^-7 cu mm/N-m
UV-Resistant
Not UV-Resistant
Fabrication
Extruded
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
5.5 x10^-5 in/ Degrees F
Static-Resistant
Not Static-Resistant
Dielectric Strength
600 V/mil
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
330,000 psi
Light Transmission
75 %

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.