Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White PET-P Rod Stock 1 ft. L, 2" Dia.

  • Mfr # 2NHP3

  • Zoro # G3044684


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Diameter Tolerance
+0.005/-0.000 in
Type
Solid Lubricant Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NHP3
Zoro #
G3044684
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
2 in
Nominal Size
2 in dia x 1 ft L
Plastic Length
12 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Type
Solid Lubricant Filled
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
32 Degrees F
Standards
FDA
Plastic Hardness
Rockwell M96
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Water Absorption
0.06 %
Wear Factor
Fair
Temperature Range
32 Degrees to 210 Degrees F
Grade
Lubricant-Filled
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Tensile Strength
10,500 psi
UV Resistant
No
Friction Rating
Very Slippery
Maximum Temperature
210 Degrees F
Shape
Rod
Impact Strength
0.4 ft-lb/in
Minimum Temperature
32 Degrees F
Friction Coefficient
0.19
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Metal Detectable
Not Metal Detectable
Weight
2 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
96 HRM
Fabrication
Extruded

Description

PET-P Rod, PET-P, Grade Lubricant-Filled, Plastic Length 12 in, Plastic Diameter 2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.19, Water Absorption 0.06 Percent, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.