Zoro Homepage

Off White PET-P Rod Stock 1 ft. L, 3/4" Dia.

  • Mfr # 2NHN7

  • Zoro # G3011644


product price: $21.59
/ea

Key Features

Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Type
Solid Lubricant Filled
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NHN7
Zoro #
G3011644
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
3/4 in
Plastic Length
12 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3/4 in dia x 1 ft L

Details

Item
Rod Stock
Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Type
Solid Lubricant Filled
Standards
FDA
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
32 Degrees F
Plastic Hardness
Rockwell M96
Shape
Rod
Grade
Lubricant-Filled
Minimum Temperature
32 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.19
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Wear Factor
Fair
Tensile Strength
10,500 psi
Friction Rating
Very Slippery
Impact Strength
0.4 ft-lb/in
UV Resistant
No
Plastic Clarity
Opaque
Water Absorption
0.06 %
Temperature Range
32 Degrees to 210 Degrees F
Corrosion and Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Rockwell Hardness
96 HRM
Static-Resistant
Not Static-Resistant
Weight
0.35 lb

Description

PET-P Rod, PET-P, Grade Lubricant-Filled, Plastic Length 12 in, Plastic Diameter 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.19, Water Absorption 0.06 Percent, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.