Zoro Homepage

Off White PET-P Rod Stock 1 ft. L, 3/8" Dia.

  • Mfr # 2NHN4

  • Zoro # G3269594


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NHN4
Zoro #
G3269594
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
3/8"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3/8 in dia x 1 ft L
Plastic Diameter
3/8 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
210 Degrees F
Type
Solid Lubricant Filled
Standards
FDA
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Shape
Rod
Friction Coefficient
0.19
Minimum Temperature
32 Degrees F
Impact Strength
0.4 ft-lb/in
Plastic Hardness
Rockwell M96
Temperature Range
32 Degrees to 210 Degrees F
Maximum Temperature
210 Degrees F
Tensile Strength Rating
Excellent
UV Resistant
No
Grade
Lubricant-Filled
Tensile Strength
10,500 psi
Impact Strength Rating
Poor
Water Absorption
0.06 %
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Metal Detectable
Not Metal Detectable
Weight
0.06 lb
Rockwell Hardness
96 HRM
Static-Resistant
Not Static-Resistant
Fabrication
Extruded

Description

PET-P Rod, PET-P, Grade Lubricant-Filled, Plastic Length 12 in, Plastic Diameter 3/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.19, Water Absorption 0.06 Percent, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.