Zoro Homepage

Off White PET-P Rod Stock 10 ft. L, 1/2" Dia.

  • Mfr # 6MDU1

  • Zoro # G1981852


product price: $34.29
/ea
Item requires special delivery charges. A $7.50 per item surcharge will be applied.

Key Features

Material
PET-P
Color
Off White
Length
10 ft.
Tensile Strength (PSI)
10500
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDU1
Zoro #
G1981852
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Length
10 ft
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1/2 in
Nominal Size
1/2 in dia x 10 ft L

Details

Item
Rod Stock
Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Min. Temp. (F)
32 Degrees F
Max. Temp. (F)
210 Degrees F
Type
Solid Lubricant Filled, Food Grade
Corrosion and Chemical Resistance
Fair
Water Absorption
0.06 %
Machinability
Good
Grade
Lubricant-Filled
Minimum Temperature
32 Degrees F
Tensile Strength Rating
Excellent
Friction Coefficient
0.19
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
UV Resistant
No
Impact Strength
0.4 ft-lb/in
Shape
Rod
Water Absorption Rating
Good
Friction Rating
Very Slippery
Temperature Range
32 Degrees to 210 Degrees F
Wear Factor
Fair
Maximum Temperature
210 Degrees F
Plastic Hardness
Rockwell M96
Plastic Clarity
Opaque
Tensile Strength
10,500 psi
Metal Detectable
Not Metal Detectable
Wear Rate
5.00 x 10^-4 cu mm/N-m
Rockwell Hardness
96 HRM

Description

PET-P Rod, PET-P, Grade Lubricant-Filled, Plastic Length 10 ft, Plastic Diameter 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.19, Water Absorption 0.06 Percent, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.