Zoro Homepage

Off White PET-P Rod Stock 3 ft. L, 3/4" Dia.

  • Mfr # 2NHR2

  • Zoro # G2732213


product price: $39.89
/ea

Key Features

Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Max. Temp. (F)
210 Degrees F
Diameter Tolerance
+0.003/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NHR2
Zoro #
G2732213
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Diameter
3/4"
Diameter Tolerance
+0.003/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Diameter
3/4 in
Nominal Size
3/4 in dia x 3 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft

Details

Item
Rod Stock
Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Max. Temp. (F)
210 Degrees F
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Min. Temp. (F)
32 Degrees F
Type
Solid Lubricant Filled
Plastic Hardness Rating
Hard
Minimum Temperature
-30 Degrees F
Plastic Hardness
Rockwell M96
Machinability
80 %
Temperature Range
32 Degrees to 210 Degrees F
UV Resistant
No
Plastic Clarity
Opaque
Tensile Strength
12,400 psi
Grade
Lubricant-Filled
Friction Coefficient
0.2
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Impact Strength
0.5 ft-lb/in
Wear Factor
Fair
Maximum Temperature
210 Degrees F
Shape
Rod
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Water Absorption
0.07 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
490,000 psi
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Wear Rate
5.00 x 10^-4 cu mm/N-m
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
93 HRM
Light Transmission
75 %
Dielectric Strength
385 V/mil
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1500

Description

PET-P Rod, PET-P, Grade Lubricant-Filled, Plastic Length 3 ft, Plastic Diameter 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.