Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White PET-P Rod Stock 6 ft. L, 1" Dia.

  • Mfr # 2NHT7

  • Zoro # G2622356


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Max. Temp. (F)
210 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NHT7
Zoro #
G2622356
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Diameter
1"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
6 ft
Plastic Diameter
1 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 in dia x 6 ft L

Details

Item
Rod Stock
Material
PET-P
Color
Off White
Tensile Strength (PSI)
10500
Max. Temp. (F)
210 Degrees F
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Min. Temp. (F)
32 Degrees F
Type
Solid Lubricant Filled
Water Absorption
0.07 %
Friction Rating
Very Slippery
Water Absorption Rating
Good
Maximum Temperature
210 Degrees F
Plastic Hardness
Rockwell M96
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Impact Strength
0.5 ft-lb/in
Impact Strength Rating
Poor
Tensile Strength
12,400 psi
Plastic Clarity
Opaque
Minimum Temperature
-30 Degrees F
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 210 Degrees F
Wear Factor
Fair
Grade
Lubricant-Filled
Friction Coefficient
0.2
Shape
Rod
Machinability
80 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Rockwell Hardness
93 HRM
FDA Compliance
21 CFR 177.1500
Static-Resistant
Not Static-Resistant
Flexural Modulus
490,000 psi
Wear Rate
5.00 x 10^-4 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
385 V/mil
Shore Hardness
85 Shore D
Light Transmission
75 %

Description

PET-P Rod, PET-P, Grade Lubricant-Filled, Plastic Length 6 ft, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.