Zoro Homepage

Off-White PETP Sheet Stock 12" L x 12" W x 2.000" Thick

  • Mfr # 2NHJ9

  • Zoro # G3008713


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
2.000"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NHJ9
Zoro #
G3008713
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
2.000"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Thickness
2.000"
Length
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Material Color Family
Off-White
Operating Temp. Range
32 Degrees to 210 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
12,400 psi
Thickness Tolerance
+/-10%
Material Type
Solid Lubricant Filled
Material
PETP
UV Resistant
No
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Temperature Range
32 Degrees to 210 Degrees F
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+/-10%
Minimum Temperature
-30 Degrees F
Maximum Temperature
210 Degrees F
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M96
Impact Strength
0.5 ft-lb/in
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Shape
Square
Water Absorption
0.4 %
Wear Factor
Fair
Machinability
80 %
Friction Rating
Very Slippery
Grade
Lubricant-Filled
Plastic Clarity
Opaque
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Minimum Adhesive Temperature
-60 Degrees F
Maximum Adhesive Temperature
400 Degrees F
Plastic Density
1.23 g/cc
Scratch-Resistant
Scratch-Resistant
Elongation
15 %
Product Type
Plastic Sheet
Light Transmission
75 %
Wear Rate
2.18 x 10^-5 cu mm/N-m
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Dielectric Strength
385 V/mil
FDA Compliance
21 CFR 177.2420
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Fabrication
Extruded
Rockwell Hardness
93 HRM
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
490,000 psi

Description

Polyester Sheet, Polyester, Grade Lubricant-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 210 Degrees F, Plastic Density 1.23 g/cc, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.