Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PETP Sheet Stock 39-13/32" L x 24" W x 0.375" Thick

  • Mfr # 2NHL7

  • Zoro # G2564992


product price: $953.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
39-13/32"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NHL7
Zoro #
G2564992
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375"
Plastic Width
24"
Plastic Length
39-13/32"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
39-13/32"
Width
24"
Thickness
0.375"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 m W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Thickness Tolerance
+/-10%
Material Type
Solid Lubricant Filled
Tensile Strength
12,400 psi
Material Color Family
Off-White
Operating Temp. Range
32 Degrees to 210 Degrees F
Plastic Grouping
Sheet Stock
Material
PETP
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Hardness
Rockwell M96
Friction Coefficient
0.2
Grade
Lubricant-Filled
Shape
Rectangle
Impact Strength
0.5 ft-lb/in
Water Absorption
0.4 %
Machinability
80 %
Tensile Strength Rating
Excellent
Temperature Range
32 Degrees to 210 Degrees F
Maximum Temperature
210 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-30 Degrees F
Plastic Thickness Tolerance
+/-10%
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Wear Factor
Fair
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Minimum Adhesive Temperature
-60 Degrees F
Maximum Adhesive Temperature
400 Degrees F
Plastic Density
1.23 g/cc
Scratch-Resistant
Scratch-Resistant
Elongation
15 %
Flexural Modulus
490,000 psi
Light Transmission
75 %
Product Type
Plastic Sheet
Wear Rate
2.18 x 10^-5 cu mm/N-m
Static-Resistant
Not Static-Resistant
Product Form
Sheet
FDA Compliance
21 CFR 177.2420
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Dielectric Strength
385 V/mil
Shore Hardness
85 Shore D
Fabrication
Extruded
Rockwell Hardness
93 HRM
Metal Detectable
Not Metal Detectable

Description

Polyester Sheet, Polyester, Grade Lubricant-Filled, Plastic Length 3 1/4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 210 Degrees F, Plastic Density 1.23 g/cc, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.