Off-White PETP Sheet Stock 39-13/32" L x 24" W x 1.000" Thick

  • Mfr # 2NHN1

  • Zoro # G2820824


product price: $2,401.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
39-13/32"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NHN1
Zoro #
G2820824
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.000"
Plastic Width
24"
Plastic Length
39-13/32"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
39-13/32"
Thickness
1.000"
Width
24"
Nominal Size
1 m W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
Off-White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Material Type
Solid Lubricant Filled
Tensile Strength
12,400 psi
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Operating Temp. Range
32 Degrees to 210 Degrees F
Plastic Grouping
Sheet Stock
Material
PETP
Tensile Strength Rating
Excellent
Temperature Range
32 Degrees to 210 Degrees F
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Minimum Temperature
-30 Degrees F
Wear Factor
Fair
Maximum Temperature
210 Degrees F
Plastic Hardness
Rockwell M96
Shape
Rectangle
Machinability
80 %
Impact Strength
0.5 ft-lb/in
UV Resistant
No
Grade
Lubricant-Filled
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Water Absorption Rating
Good
Plastic Thickness Tolerance
+/-10%
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Plastic Density
1.23 g/cc
Minimum Adhesive Temperature
-60 Degrees F
Maximum Adhesive Temperature
400 Degrees F
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Flexural Modulus
490,000 psi
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
93 HRM
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
FDA Compliance
21 CFR 177.2420
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Fabrication
Extruded
Wear Rate
2.18 x 10^-5 cu mm/N-m
UV-Resistant
Not UV-Resistant
Light Transmission
75 %
Static-Resistant
Not Static-Resistant
Elongation
15 %
Dielectric Strength
385 V/mil
Product Form
Sheet

Description

Polyester Sheet, Polyester, Grade Lubricant-Filled, Plastic Length 3 1/4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 210 Degrees F, Plastic Density 1.23 g/cc, Plastic Hardness Rockwell M96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.