Shop ZORO SELECT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Off-White Polyethylene Sheet 10 ft L x 5 ft W x 0.375 in Thick
- Mfr # 52144104
- Zoro # G716296589
product price:Â
$
814.99
/ea
Key Features
Plastic Thickness
0.375 in
Plastic Width
5 ft
Plastic Length
10 ft
Color
Off-White
Plastic Clarity
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52144104
- Zoro #
- G716296589
- UPC #
- -
- Country of Origin
- United States
- Item
- Polyethylene Sheet
- Color
- Off-White
- Plastic Clarity
- Translucent
- Shape
- Rectangle
- UV-Resistant
- Not UV-Resistant
- Metal Detectable
- Not Metal Detectable
- Product Type
- Plastic Sheet
- Material
- UHMW Polyethylene
- Product Form
- Sheet
- Fabrication
- Extruded
- Scratch-Resistant
- Not Scratch-Resistant
Dimensions
- Plastic Thickness
- 0.375 in
- Plastic Width
- 5 ft
- Plastic Length
- 10 ft
Description
Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Translucent, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.