Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off White Polyphenylene Sulfide Extruded Rod Stock 1 ft. L, 2" Dia.

  • Mfr # 3GXZ6

  • Zoro # G3482132


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Material
Polyphenylene Sulfide Extruded
Color
Off White
Length
1 ft.
Tensile Strength (PSI)
13500
Min. Temp. (F)
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GXZ6
Zoro #
G3482132
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
2"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in
Nominal Size
2 in dia x 1 ft L
Plastic Diameter
2 in
Plastic Diameter Tolerance
+0.005/-0.000 in

Details

Item
Rod Stock
Material
Polyphenylene Sulfide Extruded
Color
Off White
Tensile Strength (PSI)
13500
Min. Temp. (F)
32 Degrees F
Standards
ISO 9001:2015
Max. Temp. (F)
425 Degrees F
Type
Unfilled
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Minimum Temperature
32 Degrees F
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M84
Friction Coefficient
0.4
Water Absorption
0.01 %
Tensile Strength
13,500 psi
Grade
Standard
UV Resistant
No
Plastic Clarity
Opaque
Wear Factor
Fair
Temperature Range
32 Degrees to 430 Degrees F
Machinability
90 %
Tensile Strength Rating
Excellent
Impact Strength
1.4 ft-lb/in
Impact Strength Rating
Poor
Maximum Temperature
430 Degrees F
Friction Rating
Very Slippery
Shape
Rod
Metal Detectable
Not Metal Detectable
Flexural Modulus
575,000 psi
Wear Rate
2.40 x 10^-7 cu in-min/ft-lb-hr
Dielectric Strength
540 V/mil
Rockwell Hardness
95 HRM
Fabrication
Extruded
Light Transmission
0 %
Coefficient of Thermal Expansion
0.28 x 10^-4/K
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Static-Resistant
FDA Compliance
21 CFR 177.2490

Description

PPS Rod, PPS, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 430 Degrees F, Tensile Strength 13,500 psi, Impact Strength 1.4 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.01 Percent, Plastic Hardness Rockwell M84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.