Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PPS Sheet Stock 12" L x 12" W x 0.250" Thick

  • Mfr # 3GXX9

  • Zoro # G3220305


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PPS
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GXX9
Zoro #
G3220305
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Width
12"
Length
12"
Thickness
0.250"

Details

Item
Sheet Stock
Plastic Material
PPS
Plastic Color
Off-White
Max. Temp. (F)
425 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Operating Temp. Range
32 Degrees to 425 Degrees F
Plastic Properties
Chemical/Corrosion Resistant
Material Color Family
Off-White
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Unfilled
Tensile Strength
13,500 psi
Material
PPS
Temperature Range
32 Degrees to 430 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Plastic Hardness
Rockwell M84
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Shape
Square
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Maximum Temperature
430 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1.4 ft-lb/in
Machinability
90 %
Water Absorption Rating
Excellent
Friction Coefficient
0.4
Minimum Temperature
32 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.01 %
UV Resistant
No
Standards
ASTM D2240, ASTM D256, ASTM D570, ASTM D6358, ASTM D638, ASTM D648, ASTM D790, ISO 28078-1/179-1 2039
Maximum Adhesive Temperature
100 Degrees F
Plastic Density
1.35 g/cc
Wear Rate
8.36 x 10^-6 cu mm/N-m
Dielectric Strength
540 V/mil
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Sheet
UV-Resistant
UV-Resistant
Fabrication
Extruded
FDA Compliance
21 CFR 177.2490
Flexural Modulus
575,000 psi
Coefficient of Thermal Expansion
0.28 x 10^-4/K
Shore Hardness
85 Shore D
Elongation
1 %
Product Type
Plastic Sheet
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
95 HRM
Light Transmission
0 %

Description

PPS Sheet, PPS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,500 psi, Impact Strength 1.4 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 430 Degrees F, Plastic Density 1.35 g/cc, Plastic Hardness Rockwell M84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.