Zoro Homepage

Off-White PPS Sheet Stock 12" L x 12" W x 0.375" Thick

  • Mfr # 3GXY1

  • Zoro # G2616503


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PPS
Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GXY1
Zoro #
G2616503
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.375"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Thickness
0.375"
Width
12"
Length
12"

Details

Item
Sheet Stock
Plastic Material
PPS
Plastic Color
Off-White
Max. Temp. (F)
425 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Thickness Tolerance
+/-10%
Material Color Family
Off-White
Material Type
Unfilled
Tensile Strength
13,500 psi
Operating Temp. Range
32 Degrees to 425 Degrees F
Plastic Properties
Chemical/Corrosion Resistant
Plastic Grouping
Sheet Stock
Material
PPS
Maximum Temperature
430 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Shape
Square
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M84
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Impact Strength
1.4 ft-lb/in
Friction Coefficient
0.4
UV Resistant
No
Grade
Standard
Minimum Temperature
32 Degrees F
Machinability
90 %
Water Absorption
0.01 %
Wear Factor
Fair
Plastic Thickness Tolerance
+/-10%
Temperature Range
32 Degrees to 430 Degrees F
Plastic Clarity
Opaque
Plastic Density
1.35 g/cc
Standards
ASTM D2240, ASTM D256, ASTM D570, ASTM D6358, ASTM D638, ASTM D648, ASTM D790, ISO 28078-1/179-1 2039
Maximum Adhesive Temperature
100 Degrees F
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
0.28 x 10^-4/K
UV-Resistant
UV-Resistant
Fabrication
Extruded
Light Transmission
0 %
FDA Compliance
21 CFR 177.2490
Flexural Modulus
575,000 psi
Wear Rate
8.36 x 10^-6 cu mm/N-m
Elongation
1 %
Static-Resistant
Static-Resistant
Product Type
Plastic Sheet
Dielectric Strength
540 V/mil
Product Form
Sheet
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable

Description

PPS Sheet, PPS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,500 psi, Impact Strength 1.4 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 430 Degrees F, Plastic Density 1.35 g/cc, Plastic Hardness Rockwell M84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.