Zoro Homepage

Off-White PPS Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # 3GXY2

  • Zoro # G2706952


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PPS
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GXY2
Zoro #
G2706952
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in
Length
12"
Width
12"
Thickness
0.500"

Details

Item
Sheet Stock
Plastic Material
PPS
Plastic Color
Off-White
Max. Temp. (F)
425 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Plastic Grouping
Sheet Stock
Material Color Family
Off-White
Operating Temp. Range
32 Degrees to 425 Degrees F
Material Type
Unfilled
Tensile Strength
13,500 psi
Plastic Properties
Chemical/Corrosion Resistant
Thickness Tolerance
+/-10%
Material
PPS
Wear Factor
Fair
Plastic Hardness
Rockwell M84
Plastic Thickness Tolerance
+/-10%
Impact Strength
1.4 ft-lb/in
Plastic Clarity
Opaque
UV Resistant
No
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Shape
Square
Machinability
90 %
Friction Coefficient
0.4
Water Absorption
0.01 %
Temperature Range
32 Degrees to 430 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
430 Degrees F
Minimum Temperature
32 Degrees F
Grade
Standard
Maximum Adhesive Temperature
100 Degrees F
Plastic Density
1.35 g/cc
Standards
ASTM D2240, ASTM D256, ASTM D570, ASTM D6358, ASTM D638, ASTM D648, ASTM D790, ISO 28078-1/179-1 2039
Flexural Modulus
575,000 psi
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
0.28 x 10^-4/K
Fabrication
Extruded
Shore Hardness
85 Shore D
Elongation
1 %
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
540 V/mil
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Light Transmission
0 %
Product Type
Plastic Sheet
FDA Compliance
21 CFR 177.2490
Product Form
Sheet
Static-Resistant
Static-Resistant
Wear Rate
8.36 x 10^-6 cu mm/N-m

Description

PPS Sheet, PPS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,500 psi, Impact Strength 1.4 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.01 Percent, Temperature Range 32 Degrees to 430 Degrees F, Plastic Density 1.35 g/cc, Plastic Hardness Rockwell M84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.