Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Rod 1 ft L, 1 in Dia.

  • Mfr # PR-PTFE-GF-22

  • Zoro # G7858843


product price: $56.59
/ea

Key Features

Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Type
Glass-Filled
Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-PTFE-GF-22
Zoro #
G7858843
UPC #
193005102920
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
1 in
Plastic Length
12 in
Nominal Size
1 in dia x 1 ft L
Plastic Diameter Tolerance
+0.03/-0.025 in
Plastic Diameter
1 in
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
PTFE Rod
Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Type
Glass-Filled
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-350 Degrees F
Standards
UL 94 V-0
Impact Strength (Lbs.)
Not Rated
Friction Coefficient
0.12
Grade
Glass-Filled
Water Absorption
0.01 %
Tensile Strength
1,000 psi
Plastic Hardness
55D
Temperature Range
-350 Degrees to 500 Degrees F
Shape
Rod
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Plastic Density
0.08 lb/cu in
Impact Strength
Not Rated
Machinability
100 %
Wear Factor
Excellent
Friction Rating
Very Slippery
Minimum Temperature
-350 Degrees F
UV Resistant
Yes
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Weight
0.516 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
620 MPa
Wear Rate
Not Rated
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Filler Material
Glass
Shore Hardness
55 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
60 HRR
UV-Resistant
UV-Resistant

Description

PTFE Rod, PTFE, Grade Glass-Filled, Plastic Length 12 in, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -350 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 1,000 psi, Impact Strength Not Rated, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.