Zoro Homepage

Off-White PTFE PTFE Rod 1 ft L, 2 1/2 in Dia.

  • Mfr # PR-PTFE-GF-46

  • Zoro # G7845430


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
500 Degrees F
Type
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-PTFE-GF-46
Zoro #
G7845430
UPC #
193005103163
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
2 1/2 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
2 1/2 in dia x 1 ft L
Plastic Diameter
2 1/2 in
Plastic Diameter Tolerance
+0.216/-0.063 in

Description

PTFE Rod, PTFE, Grade Glass-Filled, Plastic Length 12 in, Plastic Diameter 2 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -350 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 1,000 psi, Impact Strength Not Rated, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.