Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Rod 1 ft L, 3 in Dia.

  • Mfr # PR-PTFE-GF-50

  • Zoro # G500002549


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
500 Degrees F
Standards
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-PTFE-GF-50
Zoro #
G500002549
UPC #
193005103200
Country of Origin
United States

Dimensions

Length
1 ft
Diameter
3 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.26/-0.075 in
Plastic Diameter
3 in
Nominal Size
3 in dia x 1 ft L

Details

Item
PTFE Rod
Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
500 Degrees F
Standards
UL 94 V-0
Impact Strength (Lbs.)
Not Rated
Min. Temp. (F)
-350 Degrees F
Type
Glass-Filled
Shape
Rod
Wear Factor
Excellent
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Machinability
100 %
Plastic Hardness
55D
Minimum Temperature
-350 Degrees F
Friction Rating
Very Slippery
Tensile Strength
1,000 psi
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.12
Water Absorption
0.01 %
Plastic Density
0.08 lb/cu in
Plastic Clarity
Opaque
Grade
Glass-Filled
Temperature Range
-350 Degrees to 500 Degrees F
UV Resistant
Yes
Impact Strength
Not Rated
Tensile Strength Rating
Poor
Maximum Temperature
500 Degrees F
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
60 HRR
Filler Material
Glass
FDA Compliance
Not FDA Compliant
Flexural Modulus
620 MPa
Weight
4.644 lb
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

PTFE Rod, PTFE, Grade Glass-Filled, Plastic Length 12 in, Plastic Diameter 3 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -350 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 1,000 psi, Impact Strength Not Rated, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.