Zoro Homepage

Off-White PTFE PTFE Rod 6 ft L, 1/4 in Dia.

  • Mfr # PR-PTFE-GF-1

  • Zoro # G7856323


product price: $24.79
/ea

Key Features

Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Impact Strength (Lbs.)
Not Rated
Standards
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-PTFE-GF-1
Zoro #
G7856323
UPC #
193005102715
Country of Origin
United States

Dimensions

Length
6 ft
Diameter
1/4 in
Plastic Length
6 ft
Plastic Diameter
1/4 in
Plastic Diameter Tolerance
+0.008/-0.006 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
1/4 in dia x 6 ft L

Description

PTFE Rod, PTFE, Grade Glass-Filled, Plastic Length 6 ft, Plastic Diameter 1/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -350 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 1,000 psi, Impact Strength Not Rated, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.