Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Rod 6 ft L, 3/4 in Dia.

  • Mfr # PR-PTFE-GF-17

  • Zoro # G7859029


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Standards
UL 94 V-0
Max. Temp. (F)
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-PTFE-GF-17
Zoro #
G7859029
UPC #
193005102876
Country of Origin
United States

Dimensions

Length
6 ft
Diameter
3/4 in
Plastic Diameter
3/4 in
Plastic Diameter Tolerance
+0.024/-0.019 in
Nominal Size
3/4 in dia x 6 ft L
Plastic Length
6 ft
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
PTFE Rod
Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Standards
UL 94 V-0
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-350 Degrees F
Type
Glass-Filled
Impact Strength (Lbs.)
Not Rated
Water Absorption
0.01 %
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Friction Coefficient
0.12
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Grade
Glass-Filled
Impact Strength Rating
Good
Impact Strength
Not Rated
Plastic Density
0.08 lb/cu in
Machinability
100 %
Tensile Strength
1,000 psi
Wear Factor
Excellent
Plastic Hardness
55D
UV Resistant
Yes
Minimum Temperature
-350 Degrees F
Shape
Rod
Temperature Range
-350 Degrees to 500 Degrees F
Weight
1.742 lb
Flexural Modulus
620 MPa
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Filler Material
Glass
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
60 HRR

Description

PTFE Rod, PTFE, Grade Glass-Filled, Plastic Length 6 ft, Plastic Diameter 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -350 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 1,000 psi, Impact Strength Not Rated, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.