Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Rod 6 ft L, 5/8 in Dia.

  • Mfr # PR-PTFE-GF-13

  • Zoro # G7858968


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
500 Degrees F
Impact Strength (Lbs.)
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-PTFE-GF-13
Zoro #
G7858968
UPC #
193005102838
Country of Origin
United States

Dimensions

Length
6 ft
Diameter
5/8 in
Nominal Size
5/8 in dia x 6 ft L
Plastic Diameter
5/8 in
Plastic Diameter Tolerance
+0.021/-0.016 in
Plastic Length
6 ft
Plastic Length Tolerance
Oversized/-1.000 in

Details

Item
PTFE Rod
Material
PTFE
Color
Off-White
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
500 Degrees F
Impact Strength (Lbs.)
Not Rated
Standards
UL 94 V-0
Min. Temp. (F)
-350 Degrees F
Type
Glass-Filled
Maximum Temperature
500 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Wear Factor
Excellent
Plastic Hardness
55D
Impact Strength Rating
Good
UV Resistant
Yes
Shape
Rod
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Minimum Temperature
-350 Degrees F
Friction Coefficient
0.12
Impact Strength
Not Rated
Grade
Glass-Filled
Temperature Range
-350 Degrees to 500 Degrees F
Plastic Density
0.08 lb/cu in
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Tensile Strength
1,000 psi
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Weight
1.209 lb
UV-Resistant
UV-Resistant
Flexural Modulus
620 MPa
Wear Rate
Not Rated
Filler Material
Glass
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Rockwell Hardness
60 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant

Description

PTFE Rod, PTFE, Grade Glass-Filled, Plastic Length 6 ft, Plastic Diameter 5/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -350 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 1,000 psi, Impact Strength Not Rated, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.