Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Sheet 12" L x 12" W x 1" Thick

  • Mfr # PS-PTFE-GF-23

  • Zoro # G4387740


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1"
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-23
Zoro #
G4387740
UPC #
193005006839
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Off-White
Material Type
Glass-Filled
Tensile Strength
2,500 psi
Standards
UL 94 HB
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
2.5 ft-lb/in
Grade
Glass-Filled
UV Resistant
Yes
Plastic Clarity
Opaque
Plastic Hardness
60D
Plastic Hardness Rating
Medium
Minimum Temperature
-290 Degrees F
Machinability
100 %
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.049/-0.041 in
Maximum Temperature
500 Degrees F
Backing Type
No Backing
Temperature Range
-290 Degrees to 500 Degrees F
Friction Coefficient
0.08
Shape
Square
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Material
PTFE
Plastic Density
0.08 lb/cu in
Friction Rating
Very Slippery
Water Absorption
0.02 %
Wear Factor
Excellent
Impact Strength Rating
Good
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Weight
11.52 lb
Product Form
Sheet
Flexural Modulus
620 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Shore Hardness
60 Shore D
Product Type
Plastic Sheet
Wear Rate
Not Rated
Elongation
180 %
Static-Resistant
Not Static-Resistant
Rockwell Hardness
65 HRR
Filler Material
Glass
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated

Description

PTFE Sheet, PTFE, Grade Glass-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.