Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Sheet 12" L x 12" W x 3/4" Thick

  • Mfr # PS-PTFE-GF-19

  • Zoro # G4376428


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/4"
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-19
Zoro #
G4376428
UPC #
193005006822
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Off-White
Tensile Strength
2,500 psi
Standards
UL 94 HB
Material Type
Glass-Filled
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
2.5 ft-lb/in
Corrosion and Chemical Resistance
Excellent
UV Resistant
Yes
Plastic Hardness Rating
Medium
Temperature Range
-290 Degrees to 500 Degrees F
Plastic Density
0.08 lb/cu in
Backing Type
No Backing
Water Absorption Rating
Excellent
Grade
Glass-Filled
Friction Coefficient
0.08
Wear Factor
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Good
Machinability
100 %
Minimum Temperature
-290 Degrees F
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Material
PTFE
Shape
Square
Plastic Hardness
60D
Plastic Thickness Tolerance
+0.064/-0.019 in
Water Absorption
0.02 %
Maximum Temperature
500 Degrees F
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Filler Material
Glass
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Weight
8.64 lb
Rockwell Hardness
65 HRR
FDA Compliance
Not FDA Compliant
Product Form
Sheet
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Elongation
180 %
Flexural Modulus
620 MPa
Static-Resistant
Not Static-Resistant

Description

PTFE Sheet, PTFE, Grade Glass-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.