Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Sheet 24" L x 12" W x 3/4" Thick

  • Mfr # PS-PTFE-GF-20

  • Zoro # G4372088


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/4"
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-20
Zoro #
G4372088
UPC #
193005006983
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Off-White
Material Type
Glass-Filled
Standards
UL 94 HB
Operating Temp. Range
-290 Degrees to 500 Degrees F
Impact Strength
2.5 ft-lb/in
Tensile Strength
2,500 psi
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
UV Resistant
Yes
Water Absorption Rating
Excellent
Plastic Hardness
60D
Plastic Density
0.08 lb/cu in
Machinability
100 %
Temperature Range
-290 Degrees to 500 Degrees F
Backing Type
No Backing
Impact Strength Rating
Good
Shape
Rectangle
Plastic Thickness Tolerance
+0.064/-0.019 in
Maximum Temperature
500 Degrees F
Grade
Glass-Filled
Water Absorption
0.02 %
Tensile Strength Rating
Poor
Material
PTFE
Wear Factor
Excellent
Minimum Temperature
-290 Degrees F
Rockwell Hardness
65 HRR
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Elongation
180 %
Flexural Modulus
620 MPa
Dielectric Strength
Not Rated
Shore Hardness
60 Shore D
Filler Material
Glass
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
17.28 lb
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Sheet, PTFE, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.