Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Sheet 24" L x 24" W x 1" Thick

  • Mfr # PS-PTFE-GF-25

  • Zoro # G4376769


product price: $2,241.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1"
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-25
Zoro #
G4376769
UPC #
193005007058
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Off-White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
2,500 psi
Material Type
Glass-Filled
Standards
UL 94 HB
Impact Strength
2.5 ft-lb/in
Water Absorption Rating
Excellent
Material
PTFE
Water Absorption
0.02 %
Friction Rating
Very Slippery
Plastic Density
0.08 lb/cu in
Maximum Temperature
500 Degrees F
Grade
Glass-Filled
Plastic Hardness Rating
Medium
Minimum Temperature
-290 Degrees F
Machinability
100 %
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Tensile Strength Rating
Poor
UV Resistant
Yes
Plastic Thickness Tolerance
+0.049/-0.041 in
Plastic Clarity
Opaque
Friction Coefficient
0.08
Plastic Hardness
60D
Shape
Square
Temperature Range
-290 Degrees to 500 Degrees F
Impact Strength Rating
Good
Backing Type
No Backing
Flexural Modulus
620 MPa
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Product Form
Sheet
Elongation
180 %
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Shore Hardness
60 Shore D
Weight
46.08 lb
Rockwell Hardness
65 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Filler Material
Glass
Dielectric Strength
Not Rated

Description

PTFE Sheet, PTFE, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.