Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Sheet 24" L x 24" W x 1/2" Thick

  • Mfr # PS-PTFE-GF-17

  • Zoro # G4376884


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/2"
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-17
Zoro #
G4376884
UPC #
193005007034
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Off-White
Standards
UL 94 HB
Material Type
Glass-Filled
Impact Strength
2.5 ft-lb/in
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
2,500 psi
Water Absorption
0.02 %
Plastic Density
0.08 lb/cu in
Friction Rating
Very Slippery
Wear Factor
Excellent
Machinability
100 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Shape
Square
Temperature Range
-290 Degrees to 500 Degrees F
Water Absorption Rating
Excellent
Friction Coefficient
0.08
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Material
PTFE
Plastic Hardness
60D
Minimum Temperature
-290 Degrees F
Backing Type
No Backing
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Grade
Glass-Filled
Static-Resistant
Not Static-Resistant
Elongation
180 %
Weight
23.04 lb
Rockwell Hardness
65 HRR
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
Filler Material
Glass
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Product Form
Sheet
Flexural Modulus
620 MPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Shore Hardness
60 Shore D
UV-Resistant
UV-Resistant

Description

PTFE Sheet, PTFE, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.