Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Off-White PTFE PTFE Sheet 24" L x 24" W x 3/4" Thick

  • Mfr # PS-PTFE-GF-21

  • Zoro # G4374845


product price: $1,776.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/4"
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-21
Zoro #
G4374845
UPC #
193005007041
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
PTFE Sheet
Plastic Material
PTFE
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
Color
Off-White
Standards
UL 94 HB
Impact Strength
2.5 ft-lb/in
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
2,500 psi
Material Type
Glass-Filled
Temperature Range
-290 Degrees to 500 Degrees F
Backing Type
No Backing
Friction Coefficient
0.08
Plastic Density
0.08 lb/cu in
Plastic Clarity
Opaque
Shape
Square
Grade
Glass-Filled
Friction Rating
Very Slippery
Minimum Temperature
-290 Degrees F
UV Resistant
Yes
Material
PTFE
Plastic Hardness
60D
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Maximum Temperature
500 Degrees F
Machinability
100 %
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.064/-0.019 in
Water Absorption
0.02 %
Flexural Modulus
620 MPa
Coefficient of Thermal Expansion
6.4 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Elongation
180 %
Rockwell Hardness
65 HRR
Weight
34.56 lb
Filler Material
Glass
Product Form
Sheet
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet

Description

PTFE Sheet, PTFE, Grade Glass-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.