Zoro Homepage

Off-White PTFE PTFE Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # PS-PTFE-GF-1

  • Zoro # G4373530


product price: $1,062.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/4"
Plastic Color
Off-White
Max. Temp. (F)
500
Min. Temp. (F)
-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PTFE-GF-1
Zoro #
G4373530
UPC #
193005007065
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Description

PTFE Sheet, PTFE, Grade Glass-Filled, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 2,500 psi, Impact Strength 2.5 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.02 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.08 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.