Off-White UHMW Film Stock 10 ft. L x 12" W x 0.003" Thick

  • Mfr # 461III-PB-1210
  • Zoro # G9525769
product price: 
$
35.69
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003 in (3 mil)
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461III-PB-1210
Zoro #
G9525769
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.003 in (3 mil)
Plastic Width
12"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
12"
Thickness
0.003"
Length
10 ft.
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
10 in W x 12 ft L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Color Code
2025
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Material Color Family
Off-White
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Standards
3-A Dairy, FDA, USDA
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Plastic Density
58.058 lb/cu ft
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-0.005 in
Machinability
100 %
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Water Absorption
0 %
Grade
Standard
Impact Strength Rating
Poor
Shape
Rectangle
Plastic Hardness
68D
Friction Coefficient
0.15
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
UV Resistant
No
Weight
0.051 lb
Temperature Range
-20 Degrees to 180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Light Transmission
18 %
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Type
Plastic Film
Dielectric Strength
3,000 V/mil
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 10 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.