Shop ZORO SELECT

Off-White UHMW Film Stock 10 ft. L x 12" W x 0.005" Thick

  • Mfr # 461V-PB-1210
  • Zoro # G9525805

product price: 
$
73.89
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005 in (5 mil)
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461V-PB-1210
Zoro #
G9525805
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.005 in (5 mil)
Plastic Width
12"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
12"
Thickness
0.005"
Length
10 ft.
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
10 in W x 12 ft L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
5,000 psi
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Material Color Family
Off-White
Thickness Tolerance
+/-0.005 in
Impact Strength
0.8 ft-lb/in
Color Code
2025
Material Type
Virgin Food Contact Grade
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
350 %
Plastic Hardness
68D
Friction Coefficient
0.15
UV Resistant
No
Plastic Hardness Rating
Medium
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Shape
Rectangle
Friction Rating
Very Slippery
Machinability
100 %
Wear Factor
Excellent
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Water Absorption
0 %
Water Absorption Rating
Excellent
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+/-0.005 in
Weight
0.085 lb
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Film
Light Transmission
18 %
Flexural Modulus
80,000 psi
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 10 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.