Off-White UHMW Film Stock 10 ft. L x 12" W x 0.015" Thick

  • Mfr # 461XV-PB-1210

  • Zoro # G9525848


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-PB-1210
Zoro #
G9525848
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
12"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.015"
Length
10 ft.
Width
12"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
10 in W x 12 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Color Code
2025
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Tensile Strength
5,000 psi
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Impact Strength
0.8 ft-lb/in
Material Color Family
Off-White
Material
UHMW Polyethylene
Backing Type
No Backing
Elongation
350 %
Impact Strength Rating
Poor
Machinability
100 %
Plastic Hardness Rating
Medium
Plastic Density
58.058 lb/cu ft
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Good
Weight
0.255 lb
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Plastic Hardness
68D
Water Absorption Rating
Excellent
Water Absorption
0 %
Shape
Rectangle
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Tensile Strength Rating
Good
Grade
Standard
Friction Coefficient
0.15
UV Resistant
No
Light Transmission
18 %
Product Form
Roll
UV-Resistant
Not UV-Resistant
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi
Coefficient of Thermal Expansion
11 x 10^-5

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 10 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.