Off-White UHMW Film Stock 10 ft. L x 18" W x 0.030" Thick

  • Mfr # 461XXXI-PB-1810
  • Zoro # G9526021
product price: 
$
679.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.030 in
Plastic Width
18"
Plastic Length
10 ft.
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461XXXI-PB-1810
Zoro #
G9526021
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.030 in
Plastic Width
18"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.030"
Length
10 ft.
Width
18"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
10 in W x 18 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Impact Strength
0.8 ft-lb/in
Tensile Strength
5,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Material Type
Virgin Food Contact Grade
Color Code
2025
Material Color Family
Off-White
Thickness Tolerance
+/-0.005 in
Standards
3-A Dairy, FDA, USDA
Material
UHMW Polyethylene
Elongation
350 %
Backing Type
No Backing
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Weight
0.765 lb
Water Absorption Rating
Excellent
Shape
Rectangle
Plastic Density
58.058 lb/cu ft
Water Absorption
0 %
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Plastic Hardness
68D
Friction Coefficient
0.15
Grade
Standard
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Product Form
Roll
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Coefficient of Thermal Expansion
11 x 10^-5
FDA Compliance
21 CFR 177.1550
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
Light Transmission
18 %
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 10 in, Plastic Thickness 0.03 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews