Off-White UHMW Film Stock 10 ft. L x 24" W x 0.005" Thick

  • Mfr # 461V-PB-2410

  • Zoro # G9525811


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461V-PB-2410
Zoro #
G9525811
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
10 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
10 ft.
Thickness
0.005"
Width
24"
Nominal Size
10 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Impact Strength
0.8 ft-lb/in
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Color Code
2025
Tensile Strength
5,000 psi
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Material Color Family
Off-White
Thickness Tolerance
+/-0.005 in
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Plastic Thickness Tolerance
+/-0.005 in
Plastic Density
58.058 lb/cu ft
Wear Factor
Excellent
Plastic Hardness
68D
Impact Strength Rating
Poor
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
UV Resistant
No
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Weight
0.17 lb
Machinability
100 %
Shape
Rectangle
Friction Coefficient
0.15
Minimum Temperature
-20 Degrees F
Grade
Standard
Product Form
Roll
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil
Shore Hardness
68 Shore D
Light Transmission
18 %
Product Type
Plastic Film
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Flexural Modulus
80,000 psi
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 10 in, Plastic Thickness 5 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.