Off-White UHMW Film Stock 10 ft. L x 24" W x 0.015" Thick

  • Mfr # 461XV-PB-2410

  • Zoro # G9525875


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
10 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XV-PB-2410
Zoro #
G9525875
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
10 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
24"
Thickness
0.015"
Length
10 ft.
Plastic Length Tolerance
+/-0.500 in
Nominal Size
10 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Operating Temp. Range
-22 Degrees to 180 Degrees F
Impact Strength
0.8 ft-lb/in
Tensile Strength
5,000 psi
Color Code
2025
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Material Type
Virgin Food Contact Grade
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Weight
0.51 lb
Plastic Density
58.058 lb/cu ft
Plastic Hardness
68D
Friction Rating
Very Slippery
Grade
Standard
Corrosion and Chemical Resistance
Good
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption
0 %
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Coefficient
0.15
Shape
Rectangle
Plastic Hardness Rating
Medium
Machinability
100 %
Minimum Temperature
-20 Degrees F
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
18 %
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
Product Form
Roll
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 10 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.