Off-White UHMW Film Stock 10 ft. L x 3" W x 0.015" Thick

  • Mfr # 461XV-PB-0310

  • Zoro # G9525839


product price:  $55.59
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
3"
Plastic Length
10 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XV-PB-0310
Zoro #
G9525839
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
3"
Plastic Length
10 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.015"
Length
10 ft.
Width
3"
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 10 ft L

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Thickness Tolerance
+/-0.005 in
Impact Strength
0.8 ft-lb/in
Tensile Strength
5,000 psi
Material Type
Virgin Food Contact Grade
Standards
3-A Dairy, FDA, USDA
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Color Code
2025
Operating Temp. Range
-22 Degrees to 180 Degrees F
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
350 %
Minimum Temperature
-20 Degrees F
Plastic Thickness Tolerance
+/-0.005 in
Grade
Standard
Weight
0.064 lb
Water Absorption
0 %
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Wear Factor
Excellent
Plastic Hardness
68D
Shape
Rectangle
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Hardness Rating
Medium
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Density
58.058 lb/cu ft
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1550
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 3 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.