Off-White UHMW Film Stock 12" L x 12" W x 0.020" Thick

  • Mfr # 461XX-PB-1201

  • Zoro # G9524098


product price:  $29.89
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461XX-PB-1201
Zoro #
G9524098
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
12"
Width
12"
Thickness
0.020"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Tensile Strength
5,000 psi
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Color Code
2025
Impact Strength
0.8 ft-lb/in
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Shape
Square
UV Resistant
No
Friction Coefficient
0.15
Plastic Density
58.058 lb/cu ft
Friction Rating
Very Slippery
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness Rating
Medium
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
68D
Corrosion and Chemical Resistance
Good
Plastic Clarity
Opaque
Grade
Standard
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Impact Strength Rating
Poor
Weight
0.408 lb
Machinability
100 %
Water Absorption Rating
Excellent
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Flexural Modulus
80,000 psi
Metal Detectable
Not Metal Detectable
Product Type
Plastic Roll
Static-Resistant
Not Static-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.