Off-White UHMW Film Stock 12" L x 12" W x 0.030" Thick

  • Mfr # 461XXXI-PB-1201
  • Zoro # G9524238
product price: 
$
46.69
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.030 in
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
461XXXI-PB-1201
Zoro #
G9524238
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Plastic Thickness
0.030 in
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.030"
Length
12"
Width
12"
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Virgin Food Contact Grade
Thickness Tolerance
+/-0.005 in
Standards
3-A Dairy, FDA, USDA
Material Color Family
Off-White
Color Code
2025
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Plastic Thickness Tolerance
+/-0.005 in
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Shape
Square
UV Resistant
No
Plastic Density
58.058 lb/cu ft
Weight
0.612 lb
Plastic Clarity
Opaque
Machinability
100 %
Grade
Standard
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.15
Water Absorption
0 %
Plastic Hardness Rating
Medium
Tensile Strength Rating
Good
Plastic Hardness
68D
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Flexural Modulus
80,000 psi
Shore Hardness
68 Shore D
Coefficient of Thermal Expansion
11 x 10^-5
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Product Form
Roll
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Skived

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.03 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews