Off-White UHMW Film Stock 12" L x 18" W x 0.003" Thick

  • Mfr # 461III-PB-1801

  • Zoro # G9523781


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
18"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-PB-1801
Zoro #
G9523781
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
18"
Plastic Length
12"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.003"
Width
18"
Length
12"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 18 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Color Code
2025
Material Type
Virgin Food Contact Grade
Material Color Family
Off-White
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Standards
3-A Dairy, FDA, USDA
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Thickness Tolerance
+/-0.005 in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Water Absorption Rating
Excellent
Corrosion and Chemical Resistance
Good
Plastic Hardness
68D
Shape
Rectangle
Tensile Strength Rating
Good
Grade
Standard
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Plastic Density
58.058 lb/cu ft
Plastic Thickness Tolerance
+/-0.005 in
Friction Coefficient
0.15
UV Resistant
No
Weight
0.092 lb
Water Absorption
0 %
Friction Rating
Very Slippery
Machinability
100 %
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1550
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Dielectric Strength
3,000 V/mil
Metal Detectable
Not Metal Detectable
Product Type
Plastic Film
Light Transmission
18 %
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 in, Plastic Width 12 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.