Off-White UHMW Film Stock 12" L x 6" W x 0.010" Thick

  • Mfr # 461X-PB-0601

  • Zoro # G9524028


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
6"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461X-PB-0601
Zoro #
G9524028
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
6"
Plastic Length
12"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
12"
Thickness
0.010"
Width
6"
Nominal Size
6 in W x 12 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Tensile Strength
5,000 psi
Impact Strength
0.8 ft-lb/in
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Color Code
2025
Standards
3-A Dairy, FDA, USDA
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Elongation
350 %
Material
UHMW
Backing Type
No Backing
Plastic Hardness
68D
Friction Coefficient
0.15
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Water Absorption
0 %
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness Rating
Medium
Shape
Rectangle
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Plastic Density
58.058 lb/cu ft
Minimum Temperature
-20 Degrees F
Corrosion and Chemical Resistance
Good
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Weight
0.102 lb
Plastic Thickness Tolerance
+/-0.005 in
Shore Hardness
68 Shore D
Light Transmission
18 %
Flexural Modulus
80,000 psi
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Product Form
Roll
FDA Compliance
21 CFR 177.1550

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.01 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.