Off-White UHMW Film Stock 15 ft. L x 18" W x 0.020" Thick

  • Mfr # 461XX-PB-1815
  • Zoro # G9526295
product price: 
$
668.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.020 in
Plastic Width
18"
Plastic Length
15 ft.
Plastic Color
Off-White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
461XX-PB-1815
Zoro #
G9526295
UPC #
-
Country of Origin
Korea, Republic of
Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Impact Strength
0.8 ft-lb/in
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Tensile Strength
5,000 psi
Color Code
2025
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Backing Type
No Backing
Elongation
350 %
Material
UHMW Polyethylene
Friction Rating
Very Slippery
Minimum Temperature
-20 Degrees F
Water Absorption
0 %
Impact Strength Rating
Poor
Plastic Hardness
68D
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Shape
Rectangle
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Weight
0.765 lb
Grade
Standard
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
100 %
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
18 %
Flexural Modulus
80,000 psi
Product Type
Plastic Roll
Dielectric Strength
3,000 V/mil
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1550
Fabrication
Skived

Dimensions

Plastic Thickness
0.020 in
Plastic Width
18"
Plastic Length
15 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.020"
Length
15 ft.
Width
18"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
15 in W x 18 ft L

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 18 ft, Plastic Width 15 in, Plastic Thickness 0.02 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.