Off-White UHMW Film Stock 15 ft. L x 2" W x 0.010" Thick

  • Mfr # 461X-PB-0215

  • Zoro # G9526058


product price:  $37.49
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.010"
Plastic Width
2"
Plastic Length
15 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461X-PB-0215
Zoro #
G9526058
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.010"
Plastic Width
2"
Plastic Length
15 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
15 ft.
Thickness
0.010"
Width
2"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 15 ft L
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Type
Virgin Food Contact Grade
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Impact Strength
0.8 ft-lb/in
Color Code
2025
Operating Temp. Range
-22 Degrees to 180 Degrees F
Material Color Family
Off-White
Tensile Strength
5,000 psi
Thickness Tolerance
+/-0.005 in
Standards
3-A Dairy, FDA, USDA
Backing Type
No Backing
Elongation
350 %
Material
UHMW
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.15
Tensile Strength Rating
Good
Plastic Hardness Rating
Medium
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Shape
Rectangle
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Weight
0.043 lb
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
UV Resistant
No
Plastic Thickness Tolerance
+/-0.005 in
Temperature Range
-20 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness
68D
Water Absorption
0 %
Grade
Standard
Water Absorption Rating
Excellent
Machinability
100 %
Dielectric Strength
3,000 V/mil
Light Transmission
18 %
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Product Type
Plastic Roll
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Form
Roll
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
68 Shore D
FDA Compliance
21 CFR 177.1550
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 2 in, Plastic Thickness 0.01 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.