Off-White UHMW Film Stock 15 ft. L x 24" W x 0.015" Thick

  • Mfr # 461XV-PB-2415

  • Zoro # G9526137


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
15 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XV-PB-2415
Zoro #
G9526137
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
15 ft.
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Length
15 ft.
Width
24"
Thickness
0.015"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
15 in W x 24 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Material Color Family
Off-White
Color Code
2025
Tensile Strength
5,000 psi
Material Type
Virgin Food Contact Grade
Thickness Tolerance
+/-0.005 in
Standards
3-A Dairy, FDA, USDA
Impact Strength
0.8 ft-lb/in
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Elongation
350 %
Material
UHMW Polyethylene
Backing Type
No Backing
Impact Strength Rating
Poor
Plastic Density
58.058 lb/cu ft
Temperature Range
-20 Degrees to 180 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Water Absorption
0 %
Tensile Strength Rating
Good
Grade
Standard
Plastic Thickness Tolerance
+/-0.005 in
Friction Rating
Very Slippery
Plastic Hardness
68D
Plastic Clarity
Opaque
Machinability
100 %
Maximum Temperature
180 Degrees F
Weight
0.765 lb
Wear Factor
Excellent
Friction Coefficient
0.15
Plastic Hardness Rating
Medium
Corrosion and Chemical Resistance
Good
Shape
Rectangle
UV Resistant
No
FDA Compliance
21 CFR 177.1550
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
18 %
Static-Resistant
Not Static-Resistant
Product Type
Plastic Roll
Shore Hardness
68 Shore D
Flexural Modulus
80,000 psi
Product Form
Roll
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 ft, Plastic Width 15 in, Plastic Thickness 0.015 in, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.