Off-White UHMW Film Stock 15 ft. L x 6" W x 0.003" Thick

  • Mfr # 461III-PB-0615

  • Zoro # G9525945


product price:  $27.19
/ea

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
6"
Plastic Length
15 ft.
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-PB-0615
Zoro #
G9525945
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
6"
Plastic Length
15 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
6"
Thickness
0.003"
Length
15 ft.
Nominal Size
6 in W x 15 ft L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Color Code
2025
Tensile Strength
5,000 psi
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Thickness Tolerance
+/-0.005 in
Standards
3-A Dairy, FDA, USDA
Material Color Family
Off-White
Impact Strength
0.8 ft-lb/in
Material Type
Virgin Food Contact Grade
Backing Type
No Backing
Material
UHMW Polyethylene
Elongation
350 %
Maximum Temperature
180 Degrees F
Grade
Standard
Water Absorption
0 %
Minimum Temperature
-20 Degrees F
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+/-0.005 in
Plastic Hardness
68D
Shape
Rectangle
Friction Coefficient
0.15
Wear Factor
Excellent
Plastic Density
58.058 lb/cu ft
Weight
0.038 lb
Plastic Hardness Rating
Medium
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
UV Resistant
No
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Product Form
Roll
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Film
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
11 x 10^-5
Shore Hardness
68 Shore D
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
3,000 V/mil
Static-Resistant
Not Static-Resistant
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 15 ft, Plastic Width 6 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.