Off-White UHMW Film Stock 24" L x 12" W x 0.003" Thick

  • Mfr # 461III-PB-1202

  • Zoro # G9524168


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-PB-1202
Zoro #
G9524168
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
12"
Thickness
0.003"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
UHMW
Plastic Color
Off-White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Off-White
Tensile Strength
5,000 psi
Plastic Properties
Abrasion Resistant, Impact Resistant, Transparent
Operating Temp. Range
-22 Degrees to 180 Degrees F
Impact Strength
0.8 ft-lb/in
Material Type
Virgin Food Contact Grade
Color Code
2025
Material Color Family
Off-White
Standards
3-A Dairy, FDA, USDA
Thickness Tolerance
+/-0.005 in
Elongation
350 %
Backing Type
No Backing
Material
UHMW Polyethylene
Tensile Strength Rating
Good
Friction Coefficient
0.15
Corrosion and Chemical Resistance
Good
Wear Factor
Excellent
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Shape
Rectangle
Maximum Temperature
180 Degrees F
Machinability
100 %
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0 %
Plastic Thickness Tolerance
+/-0.005 in
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Plastic Density
58.058 lb/cu ft
Plastic Clarity
Opaque
Weight
0.122 lb
Plastic Hardness
68D
UV Resistant
No
Friction Rating
Very Slippery
Shore Hardness
68 Shore D
Product Type
Plastic Film
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
80,000 psi
Light Transmission
18 %
FDA Compliance
21 CFR 177.1550
Scratch-Resistant
Not Scratch-Resistant
Product Form
Roll
Dielectric Strength
3,000 V/mil

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 3 mil, Off-White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.